Zoro Homepage

Backflow Check Relief Valve, 1-1/4"

  • Mfr # 0121522

  • Zoro # G2088392


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
Application
Hot Water Space Heating Boiler
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0121522
Zoro #
G2088392
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in
Overall Height
8 1/2 in

Details

Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Inlet Connection Type
NPTF
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPTF
Operating Pressure - Minimum
30 psi
Operating Temperature - Maximum
250 Degrees F
ASME Section Code
Section XIII
For Media
Water
Operating Pressure - Maximum
150 psi
Factory Set Pressure
100 psi
BtuH
4,399,000 BtuH
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372
Body Material
Copper Silicon Alloy

Description

Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 100 psi, 4,399,000 BtuH BtuH, Overall Height 8 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 4 1/4 in, Test Lever Not Applicable, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.