Backflow Check Relief Valve, 2", 100 psi
Mfr # 0121566
Zoro # G2088471
product price: $3,131.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0121566
Zoro #
G2088471
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size
2 in
Overall Height
11 1/2 in
Overall Length
6 1/2 in
Outlet Connection Size
2 in
Details
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Outlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372
Operating Pressure - Minimum
30 psi
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Factory Set Pressure
100 psi
Body Material
Copper Silicon Alloy
Inlet Connection Type
NPTF
BtuH
9,970,000 BtuH
Operating Pressure - Maximum
150 psi
Outlet Connection Type
NPTF
ASME Section Code
Section XIII
Description
Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 100 psi, 9,970,000 BtuH BtuH, Overall Height 11 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 6 1/2 in, Test Lever Not Applicable, Standards ASME Code HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.