Backflow Check Relief Valve, 50950000 Btu
Mfr # 0358551
Zoro # G2088803
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
For Use With Mfr. Model Number
374A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0358551
Zoro #
G2088803
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/2 in
Overall Length
2 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Details
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
374A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Outlet Connection Gender
Female
ASME Section Code
Section XIII
For Media
Water
Operating Pressure - Maximum
10 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Minimum
10 psi
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Factory Set Pressure
50 psi
BtuH
797,000 BtuH
Body Material
Iron
Inlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Description
Pressure Relief Valve, Body Material Iron, Factory Set Pressure 50 psi, 797,000 BtuH BtuH, Overall Height 3 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 2 1/2 in, Test Lever Not Applicable, Standards ASME Code HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.