Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Check Valve, 2-3/4", Water Relief

  • Mfr # 0342692

  • Zoro # G2088639


product price: $61.69
/ea

Key Features

Fits Brand
Watts
For Use With Mfr. Model Number
M335M
Product Type
Safety Relief Valve
Inlet Connection Type
NPTM
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0342692
Zoro #
G2088639
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Length
2 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Fits Brand
Watts
Item
Pressure Relief Valve
For Use With Mfr. Model Number
M335M
Product Type
Safety Relief Valve
Inlet Connection Type
NPTM
Factory Set Pressure
30 psi
BtuH
510,000 BtuH
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
20 psi
Body Material
Bronze
Outlet Connection Type
NPTF
For Media
Water

Description

Pressure Relief Valve, Body Material Bronze, Factory Set Pressure 30 psi, 510,000 BtuH BtuH, Overall Height 2 3/4 in, Overall Length 2 1/2 in, Test Lever Not Applicable, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.