Backflow Check Valve, 3/4", 0 to 30 psi
Mfr # 0121225
Zoro # G2088243
product price: $1,346.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
For Use With Mfr. Model Number
123LP
Standards
ASSE 1012, CSA B64
Product Type
Safety Relief Valve
Body Material
Copper Silicon Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0121225
Zoro #
G2088243
UPC #
-
Country of Origin
United States
Dimensions
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Length
3 1/16 in
Overall Height
5 in
Details
Fits Brand
Watts
Item
Pressure Relief Valve
For Use With Mfr. Model Number
123LP
Standards
ASSE 1012, CSA B64
Product Type
Safety Relief Valve
Body Material
Copper Silicon Alloy
Factory Set Pressure
30 psi
Inlet Connection Gender
Female
Operating Pressure - Minimum
25 psi
Operating Temperature - Maximum
175 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT
For Media
Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
33 Degrees F
Outlet Connection Gender
Female
Description
Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 30 psi, Not Applicable BtuH, Overall Height 5 in, Overall Length 3 1/16 in, Test Lever Not Applicable, Standards ASSE 1012, CSA B64
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.