Zoro Homepage

Backflow Check Valve, Low Water Cut-Off

  • Mfr # 0182421

  • Zoro # G2088663


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
Application
Hydronics/Steam Heating
For Use With Mfr. Model Number
SAN50D
Includes
Dual Switch
Factory Set Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0182421
Zoro #
G2088663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in

Details

Fits Brand
Watts
Application
Hydronics/Steam Heating
Item
Pressure Relief Valve
For Use With Mfr. Model Number
SAN50D
Includes
Dual Switch
Factory Set Pressure
50 psi
Body Material
Bronze
Operating Pressure - Maximum
50 psi
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Minimum
50 psi
For Media
Water

Description

Pressure Relief Valve, Body Material Bronze, Factory Set Pressure 50 psi, Not Applicable BtuH, Overall Height 6 in, Application Hydronics/Steam Heating, Overall Length Not Applicable, Test Lever Not Applicable, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.