Backflow Check Valve, Low Water Cut-Off
Mfr # 0183821
Zoro # G2088648
product price: $1,402.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Application
Hydronics/Steam Heating
Factory Set Pressure
50 psi
Operating Pressure - Minimum
50 psi
For Media
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0183821
Zoro #
G2088648
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Details
Fits Brand
Watts
Application
Hydronics/Steam Heating
Item
Pressure Relief Valve
Factory Set Pressure
50 psi
Operating Pressure - Minimum
50 psi
For Media
Water
Outlet Connection Type
NPT
Operating Pressure - Maximum
50 psi
Operating Temperature - Maximum
250 Degrees F
Body Material
Bronze
Description
Pressure Relief Valve, Body Material Bronze, Factory Set Pressure 50 psi, Not Applicable BtuH, Overall Height Not Applicable, Application Hydronics/Steam Heating, Overall Length 3 in, Test Lever Not Applicable, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.