Zoro Homepage
This item is Discontinued.
Watts Backflow Relief Valve, 30 psi, 3815000 Btu 0278030

Backflow Relief Valve, 30 psi, 3815000 Btu (Discontinued)

  • Mfr # 0278030
  • Zoro # G2088779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0278030
Zoro #
G2088779
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 1/2 in
Overall Length
6 1/2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Operating Pressure - Minimum
30 psi
For Media
Water
Inlet Connection Type
NPTF
Body Material
Bronze
Operating Pressure - Maximum
150 psi
BtuH
3,815,000 BtuH
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPTF
Operating Temperature - Maximum
250 Degrees F
ASME Section Code
Section XIII
Factory Set Pressure
30 psi

Description

Pressure Relief Valve, Body Material Bronze, Factory Set Pressure 30 psi, 3,815,000 BtuH BtuH, Overall Height 11 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 6 1/2 in, Test Lever Not Applicable, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.