Zoro Homepage
This item is Discontinued.
Watts 5 Micron, 7" O.D., 31-1/2" H, Filter Cartridge PWFIL-AC-WJCH-10M

5 Micron, 7" O.D., 31-1/2" H, Filter Cartridge (Discontinued)

  • Mfr # PWFIL-AC-WJCH-10M
  • Zoro # G4559536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWFIL-AC-WJCH-10M
Zoro #
G4559536
UPC #
098268815320
Country of Origin
United States

Dimensions

Height
31 1/2 in
Outside Dia.
7"
Filter Diameter
7 in

Details

Application
Whole House, Commercial, Industrial, Pre-Treatment for RO
Flow Rate
15 gpm
For Use With
Mfr. No. PWHSG-ASY-WJCH-40-2IN
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
5
Item
Filter Cartridge
Filter Cartridge Media
Carbon
Filter Flow Rate
15.00 gpm
Filter Media
Granular Activated Carbon
Reduces
Chlorine, Taste, Odor and Sediment
Micron Rating
5
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Filter Reduces
Chlorine Taste, Odor, Sediment
Material of Construction
Polypropylene
Type
Activated Charcoal

Description

Filter Cartridge, Reduces Chlorine, Taste, Odor and Sediment, Micron Rating 5, Flow Rate 15 gpm, Filter Media Granular Activated Carbon, For Use With Mfr. No. PWHSG-ASY-WJCH-40-2IN, Application Whole House, Commercial, Industrial, Pre-Treatment for RO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.