Zoro Homepage
This item is Discontinued.
Watts Filter Housing, 125 psi, 7-7/16 in. W, PP PWHP10BB15BPR

Filter Housing, 125 psi, 7-7/16 in. W, PP (Discontinued)

  • Mfr # PWHP10BB15BPR
  • Zoro # G5380593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWHP10BB15BPR
Zoro #
G5380593
UPC #
098268033908
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
14-1/4"
Width (In.)
7-7/16"
Size
10"
Length (In.)
14-1/4"
Dia. (In.)
7-7/16"

Details

Max. Pressure (PSI)
125
Housing Material
Polypropylene
Head Material
Polypropylene
Inputs/Outputs
1-1/2"
For Use With
Water, Commercial, Residential
Color
Blue
Cartridges Required
Yes
Item
Filter Housing
Type
Plastic
Includes
Pressure Relief Valve
Max. Temp. (F)
125 Degrees

Description

Filter Housing, Housing Material Polypropylene, Color Blue, Head Material Polypropylene, Includes Pressure Relief Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.