Filter System, 1 In NPT, 3.0 gpm

WATTS| Zoro #: G0618861| Mfr #: 551104

$117.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618861 Mfr #: 551104
Max. Temp.: 100 Degrees FMax. Pressure: 125 psi
Color: BlueApplication: Softener
Housing Material: PolypropyleneIncludes: Filter Cartridge Wall Bracket, Housing Spanner Wrench, Cation Cartridge
Item: Water Filter SystemMicrons: 5
Max. Grain Capacity: 5400Standards: NSF
Number of Cartridges Required: 1With Valve/Without Valve: Without Valve
Connection: 1" NPTWith Gauge/Without Gauge: Without Gauge
Overall Depth: 7-1/2"Service Life: 500 gal.
Sub-Category: Drop-in Cartridge Filter SystemsPressure Drop: 2 psi
Head Material: PolypropyleneFlow Rate: 3.0 gpm
Overall Width: 7-1/2"Overall Height: 23-1/2"
Country of Origin (subject to change): United States

Product Description

Water Filter System, Microns 5, Flow Rate 3.0 gpm, Max. Pressure 125 psi, Pressure Drop 2 psi, Service Life 500 gal., Without Gauge, Application Softener, Without Valve, Overall Height 23-1/2 In., Overall Width 7-1/2 In., Overall Depth 7-1/2 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Connection 1 In. NPT, Color Blue, Max. Grain Capacity 5400, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.