Zoro Homepage
This item is Discontinued.
Watts Filter System, 1 In NPT, 8 gpm OF817-8H-B

Filter System, 1 In NPT, 8 gpm (Discontinued)

  • Mfr # OF817-8H-B
  • Zoro # G4528212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF817-8H-B
Zoro #
G4528212
UPC #
098268815351
Country of Origin
United States

Dimensions

Overall Depth
18 5/8 in
Overall Height
20 in
Overall Width
8 1/2 in
Size
1"

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Anti-Scale Filter System
Flow Rate
8 gpm
Max. Pressure
100 psi
With Valve/Without Valve
Without Valve
Reduces
Scale
Includes
Bypass
With Gauge/Without Gauge
Without Gauge
Max. Temp.
150 Degrees F
Filter Media
No
Connection
1 in NPT
Pressure Drop
5 psi
Head Material
Stainless Steel
Max. Grain Capacity
75
Color
Cream
Housing Material
Vinylester
Standards
NSF 61
Application
Whole House and Hot Water
Cartridges Required
None
For Use With
Hot Water

Description

Anti-Scale Filter System, Reduces Scale, Overall Height 20 in, Flow Rate 8 gpm, Application Whole House and Hot Water, Color Cream, Filter Media No, Head Material Stainless Steel, Housing Material Vinylester, Includes Bypass, Pressure Drop 5 psi, Standards NSF 61

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.