Floor Drain Cast Iron 3 Inch No Hub 5 Inch Strainer Clamping Collar Adjustable Top

  • Mfr # FD15-5R-3NH

  • Zoro # G512415344


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.13 in
Material of Construction
Cast Iron
Depth
6.13 in
Width
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD15-5R-3NH
Zoro #
G512415344
UPC #
98268066647
Country of Origin
Unknown

Dimensions

Length (In.)
8.13 in
Depth
6.13 in
Width
8.13 in

Details

Material of Construction
Cast Iron

Description

This Watts light commercial floor drain is manufactured from epoxy coated cast iron for long life and durability. It features a reversible clamping collar, an adjustable round, 5 inch nickel bronze strainer. A 3 inch no hub outlet allows for quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.