Zoro Homepage

Flow Switch, 1" NPT

  • Mfr # 00063067

  • Zoro # G2088158


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Connection Type
NPT
Ambient Temperature - Maximum
250 Degrees F
Connection Size
1 in
Flow Switch Type
Paddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00063067
Zoro #
G2088158
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in

Details

Fits Brand
Schneider Electric
Item
Flow Switch
Connection Type
NPT
Ambient Temperature - Maximum
250 Degrees F
Flow Switch Type
Paddle
Switch Enclosure
NEMA 1

Description

Flow Switch, Ambient Temperature - Maximum 250 Degrees F, Connection Size 1 in, Connection Type NPT, Flow Switch Type Paddle, Switch Enclosure NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.