Zoro Homepage

Four Stage Kwik-Change Reverse Osmosis System

  • Mfr # 7100107

  • Zoro # G012468147


product price: $615.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
17 in
Length
16 in
Overall Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100107
Zoro #
G012468147
UPC #
98268561364
Country of Origin
Unknown

Dimensions

Overall Depth
17 in
Length
16 in
Overall Width
16.5 in

Description

This four stage Kwik-Change reverse osmosis is equipped with a unique swivel valve in head, Kwik-Change assembly. This allows for a simple and sanitary filter change that does not require you to turn off the water source to the system. Stage 1 is a five micron sediment filter that traps particulate matter like dirt, rust, sand silt and sediment. Stage 2 is a five micron carbon block filter that provides a reduction of chlorine, chloramines and other materials that cause bad taste and odors. Stage 3 is the reverse osmosis system membrane with production up to 60 gpd. This semi permeable membrane is 1/10,000 of a micron and will effectively reduce total dissolved solids, sodium and a wide range of contaminants such as arsenic, lead, percolate, chromium, copper and radium. Stage 4 is a high quality GAC final filter. The system is equipped with a 3 gallon capacity storage tank and a high flow chrome designer faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.