In-Line V Strainer, 3/8" Pipe, FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi

  • Mfr # 3/8 LF27

  • Zoro # G5388327


product price:  $65.99
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
210 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Cast Copper Silicon Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/8 LF27
Zoro #
G5388327
UPC #
098268846331
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Height
2-3/16"
Width
2-3/16"
Length
2-3/16"
Mesh Size
28 mesh
Outgoing Tube Size
3/8 in
Incoming Tube Size
3/8 in
Connection Size
3/8 in

Details

Item
In-Line V Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
210 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
250 psi
Standards
Lead Free Complaint
Screen Area
0.05 sq in
Mesh
0.025"
Gasket Material
EPDM
Strainer Type
Mesh
Application
Dental Equipment, Ice Cube Machines, Instrument Control Systems
Includes Screen
Yes
Maximum Pressure
250 psi
Series
LF27
Maximum Temperature
210 Degrees F
Connection Gender
Female
Maximum Pressure at 100 deg F
250 psi
Material Grade
304
Material
Copper Silicon Alloy

Description

Inline Strainer, Material Copper Silicon Alloy, Connection Type NPT, Bowl Color Not Applicable, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 250 psi, Length 2 1/4 in, Height 2 1/4 in, Screen Material 304 Stainless Steel, Gasket Material EPDM, Application Beverage Dispensers, Dental, Ice Cube Machines, Instrument Control Systems, Color Not Applicable, Connection Gender Female, Connection Size 3/8 in, Diameter Not Applicable, Includes Screen Screen Included, Incoming Tube Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.