This item is Discontinued.

Watts 1 Micron, 6-11/32" O.D., 31" H, Filter Cartridge PWFIL-SED-WJCH-1ABS-PLE

1 Micron, 6-11/32" O.D., 31" H, Filter Cartridge (Discontinued)

  • Mfr # PWFIL-SED-WJCH-1ABS-PLE
  • Zoro # G4611205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWFIL-SED-WJCH-1ABS-PLE
Zoro #
G4611205
UPC #
098268815344
Country of Origin
United States

Dimensions

Height
31 in
Outside Dia.
6-11/32"
Filter Diameter
6 11/32 in

Details

Application
Whole House, Commercial, Industrial, Pre-Treatment for RO
Flow Rate
50 gpm
For Use With
Mfr. No. PWHSG-ASY-WJCH-40-2IN
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
1
Filter Media
Polypropylene
Filter Flow Rate
50.00 gpm
Item
Filter Cartridge
Filter Reduces
Dirt, Particles, Rust, Sediment
Filter Cartridges Sub-Category
Pleated Cartridges
Micron Rating
1
Reduces
Sediment, Dirt, Rust and Particles
Filter Cartridge Media
Polypropylene
Material of Construction
Polypropylene
Type
Pleated

Description

Filter Cartridge, Reduces Sediment, Dirt, Rust and Particles, Micron Rating 1, Flow Rate 50 gpm, Filter Media Polypropylene, For Use With Mfr. No. PWHSG-ASY-WJCH-40-2IN, Application Whole House, Commercial, Industrial, Pre-Treatment for RO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.