Potable Water Expansion Tank, 3/4 In Male Connection, Tank Volume 2.1 Gallons

  • Mfr # 67370

  • Zoro # G614574369


product price: $97.03
/ea
Free Shipping & Returns

Key Features

Length (In.)
8 in
Width (In.)
8 in
Depth (In.)
11 in
Connection Type
Male Threaded
Standard Tank Equivalent (Gal.)
1.48 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67370
Zoro #
G614574369
UPC #
98268095739
Country of Origin
Unknown

Dimensions

Length (In.)
8 in
Width (In.)
8 in
Depth (In.)
11 in
Dia. (In.)
8 in

Details

Connection Type
Male Threaded
Standard Tank Equivalent (Gal.)
1.48 gal.
Inlet (In.)
3/4 in
Max. Temp. (F)
200°F
Features
Lead Free
Max. Pressure
150 PSI

Description

This potable water expansion tank is used on gas, oil, or electric, direct-fired, residential water heater and hot water storage tank applications to absorb the increased volume of water created by thermal expansion. It also maintains balanced pressure throughout the water supply system by keeping system pressure below the T&P relief valve setting. This field-adjustable steel tank is air pre-charged at 20 psi, volume 2.1 gallons, designed with an FDA-approved polypropylene liner and Butyl rubber diaphragm, copper-lined steel, and 3/4 inch male inlet connection. An expansion membrane prevents air-to-water contact in the tank ensuring a long system life. IAPMO listed and ANSI/NSF 61 certified. The maximum pressure is 150 psi 10-bar.


  • Prevents over-pressure caused by thermal expansion
  • Air pre-charge at 20-psi
  • Butyl rubber diaphragm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.