Zoro Homepage

Pressure Vacuum Breaker, 2"

  • Mfr # 2" LF800M4-QT

  • Zoro # G7256407


product price: $4,619.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ANSI/NSF 372, ASSE Listed 1020, cCSAus, UPC, USC
Handle Type
Lever
Overall Height
9.63 in
Body Material
Bronze
Seat Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2" LF800M4-QT
Zoro #
G7256407
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.63 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Overall Width
10.63 in
Connection Size - Side 1
2 in

Description

Pressure Vacuum Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.