Regulator, 1-1/2", 5 to 40 psi, Out Steam
Mfr # 0830985
Zoro # G2089287
product price: $3,748.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
For Use With Mfr. Model Number
152A
Inlet Connection Size
1 1/2 in
Inlet Connection Gender
Female
For Media
Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830985
Zoro #
G2089287
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in
Details
Fits Brand
Watts
Item
Pressure Regulator
For Use With Mfr. Model Number
152A
Inlet Connection Gender
Female
For Media
Steam
Inlet Connection Type
Threaded
Operating Pressure - Maximum
200 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
300 Degrees F
Outlet Connection Type
Threaded
Body Material
Iron
Operating Temperature - Minimum
33 Degrees F
Description
Pressure Regulator, Body Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.