Regulator, 1", 146 psi, 3 to 15 psi, 1"
Mfr # 0830946
Zoro # G2089357
product price: $2,622.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Includes
Spring Return
For Use With Mfr. Model Number
152A
Inlet Connection Gender
Female
Inlet Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830946
Zoro #
G2089357
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Details
Fits Brand
Watts
Item
Pressure Regulator
Includes
Spring Return
For Use With Mfr. Model Number
152A
Inlet Connection Gender
Female
Inlet Connection Type
Threaded
Body Material
Iron
Outlet Connection Gender
Female
Operating Pressure - Maximum
200 psi
For Media
Steam
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
33 Degrees F
Outlet Connection Type
Threaded
Description
Pressure Regulator, Body Material Iron, Includes Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.