Zoro Homepage

Regulator, 1", Lead Free

  • Mfr # 0009162

  • Zoro # G2088097


product price: $2,336.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
For Use With Mfr. Model Number
U5B-LP-Z3
Standards
BAA Compliant
Inlet Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009162
Zoro #
G2088097
UPC #
98268328073
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Height
7 3/8 in
Overall Width
4 in

Details

Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
Item
Pressure Reducing Valve
For Use With Mfr. Model Number
U5B-LP-Z3
Standards
BAA Compliant
For Media
Water
Fluid Temperature - Maximum
180 Degrees F
Body Material
Copper Silicon Alloy
Outlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61G
Includes Strainer
Strainer Included
Valve Type
Pressure Reducing
Trim Material
Bronze
Seat Material
Stainless Steel
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Factory Set Pressure
50 psi
Disc Material
EPDM

Description

Regulator, 1 In., Lead Free, For Use With Mfr. Model Number U5B-LP-Z3, Fits Brand Watts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.