Zoro Homepage

Regulator, 3/4", 10 to 50 psi, Out Steam

  • Mfr # 0839831

  • Zoro # G2089320


product price: $3,245.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
For Use With Mfr. Model Number
252A
Standards
BAA Compliant
Inlet Connection Type
Threaded
Operating Temperature - Maximum
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0839831
Zoro #
G2089320
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Fits Brand
Watts
Item
Pressure Regulator
For Use With Mfr. Model Number
252A
Standards
BAA Compliant
Inlet Connection Type
Threaded
Operating Temperature - Maximum
300 Degrees F
For Media
Steam
Operating Temperature - Minimum
33 Degrees F
Outlet Connection Type
Threaded
Inlet Connection Gender
Female
Body Material
Bronze
Operating Pressure - Maximum
300 psi
Outlet Connection Gender
Female

Description

Pressure Regulator, Body Material Bronze, Standards BAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.