Regulator, Reducing Valve, 3/4", Lead Free
Mfr # 0009118
Zoro # G2088167
product price: $1,165.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Commercial Use, Industrial Use, Residential Use
For Use With Mfr. Model Number
U5B-Z3
Standards
BAA Compliant
Seat Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0009118
Zoro #
G2088167
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 7/8 in
Outlet Connection Size
3/4 in
Overall Width
3 1/2 in
Inlet Connection Size
3/4 in
Details
Fits Brand
Schneider Electric
Application
Commercial Use, Industrial Use, Residential Use
Item
Pressure Reducing Valve
For Use With Mfr. Model Number
U5B-Z3
Standards
BAA Compliant
Seat Material
Stainless Steel
Outlet Connection Gender
Female
Valve Type
Pressure Reducing
NSF Certifications for Food and Drinking Water
NSF 61G
Operating Pressure - Maximum
300 psi
Inlet Connection Type
NPT
Fluid Temperature - Maximum
160 Degrees F
Trim Material
Stainless Steel
Inlet Connection Gender
Female
Disc Material
EPDM
Outlet Connection Type
NPT
Includes Strainer
Strainer Included
Factory Set Pressure
50 psi
For Media
Water
Body Material
Copper Silicon Alloy
Description
Regulator, Reducing Valve, 3/4 In., Lead Free, For Use With Mfr. Model Number U5B-Z3, Fits Brand Schneider Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.