Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Steam Pressure, 30 to 140 psi

  • Mfr # 0830928

  • Zoro # G2089250


product price: $1,832.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
For Use With Mfr. Model Number
152A
Outlet Connection Size
3/4 in
Outlet Connection Gender
Female
Operating Temperature - Maximum
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830928
Zoro #
G2089250
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Watts
Item
Pressure Regulator
For Use With Mfr. Model Number
152A
Outlet Connection Gender
Female
Operating Temperature - Maximum
300 Degrees F
Body Material
Iron
Inlet Connection Gender
Female
Operating Pressure - Maximum
200 psi
For Media
Steam
Inlet Connection Type
Threaded
Outlet Connection Type
Threaded
Operating Temperature - Minimum
33 Degrees F

Description

Pressure Regulator, Body Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.