RELIEF VALVE
- Mfr # F358551
- Zoro # G922963558
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
3/4 in
Body Material
Iron
Outlet Connection Type
NPTF
Overall Length
2 1/2 in
BtuH
797,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F358551
- Zoro #
- G922963558
- UPC #
- 098268584202
- Country of Origin
- United States
Dimensions
- Outlet Connection Size
- 3/4 in
- Overall Length
- 2 1/2 in
- Inlet Connection Size
- 3/4 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Body Material
- Iron
- Outlet Connection Type
- NPTF
- Item
- RELIEF VALVE
- BtuH
- 797,000 BtuH
- Product Type
- Boiler Pressure Relief Valve
- ASME Section Code
- Section XIII
- Inlet Connection Type
- NPTF
- Factory Set Pressure
- 50 psi
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Test Lever
- Test Lever Included
- Operating Pressure - Maximum
- 40 psi
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve
- Operating Temperature - Minimum
- 32 Degrees F
Description
RELIEF VALVE, Body Material Iron, Factory Set Pressure 50 psi, 797,000 BtuH BtuH, Overall Height 3 1/2 in, Overall Length 2 1/2 in, Test Lever Test Lever Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.