RELIEF VALVE
- Mfr # F383025
- Zoro # G922964463
product price:Â
$
1,529.99
/ea
Free Shipping & Returns
Key Features
Standards
NBBI certified to ASME BPVC Section XIII as an HV designated valve
Test Lever
Test Lever Included
Operating Pressure - Maximum
30 psi
Body Material
Iron
Overall Length
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F383025
- Zoro #
- G922964463
- UPC #
- 098268586244
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 5/8 in
- Inlet Connection Size
- 1 1/4 in
- Outlet Connection Size
- 1 1/2 in
- Overall Height
- 8 3/4 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Details
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve
- Test Lever
- Test Lever Included
- Operating Pressure - Maximum
- 30 psi
- Item
- RELIEF VALVE
- Body Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Boiler Pressure Relief Valve
- For Media
- Water
- ASME Section Code
- Section XIII
- BtuH
- 2,590,000 BtuH
- Operating Temperature - Minimum
- 32 Degrees F
- Factory Set Pressure
- 40 psi
- Inlet Connection Type
- NPTF
- Outlet Connection Type
- NPTF
Description
RELIEF VALVE, Body Material Iron, Factory Set Pressure 40 psi, 2,590,000 BtuH BtuH, Overall Height 8 3/4 in, Overall Length 4 5/8 in, Test Lever Test Lever Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.