Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Parts Kit, 2-1/2" to 3"

  • Mfr # 0794089

  • Zoro # G9550648


product price: $606.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 1/2 To 3 In Reduced Pressure Zone Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0794089
Zoro #
G9550648
UPC #
-
Country of Origin
United States

Details

Item
Rubber Parts Kit, 2-1/2" to 3"
For Use With
2 1/2 To 3 In Reduced Pressure Zone Assembly

Description

Rubber Parts Kit, 2-1/2 In. to 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.