Zoro Homepage

Salt-Free Scale Prevention and Water Filtration System, OneFlow Plus System, OFPSYS

  • Mfr # 7100638

  • Zoro # G116501023


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Type
Residential
Overall Width
10 in
Height
18 in
Length
10 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100638
Zoro #
G116501023
UPC #
98268085082
Country of Origin
China

Dimensions

Overall Width
10 in
Height
18 in
Length
10 in

Details

Type
Residential
Color
White
Item
Water Filtration System
Flow Rate
10 GPM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.