Zoro Homepage

Stem Assembly, 12", 0780322

  • Mfr # 0780322

  • Zoro # G9550943


product price: $44.89
/ea

Key Features

Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780322
Zoro #
G9550943
UPC #
98268703009
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Stem Assembly, 12",0780322

Description

Stem Assembly, 12 In.,0780322

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.