Zoro Homepage
This item is Discontinued.
Watts Water Filter System, 1.0 gpm, 5 Micron 551102

Water Filter System, 1.0 gpm, 5 Micron (Discontinued)

  • Mfr # 551102
  • Zoro # G3443684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551102
Zoro #
G3443684
UPC #
098268469073
Country of Origin
United States

Dimensions

Overall Height
22 3/4 in
Overall Width
4 1/2 in
Overall Depth
4 1/2 in

Details

Application
Softener
Flow Rate
1.0 gpm
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
500 gal
Color
Blue
Housing Material
Polypropylene
Max. Grain Capacity
1900
Head Material
Polypropylene
Sub-Category
Drop-in Cartridge Filter Systems
Pressure Drop
2 psi
With Valve/Without Valve
Without Valve
With Gauge/Without Gauge
Without Gauge
Standards
NSF
Item
Water Filter System
Connection
1/2 in NPT
Includes
Filter Cartridge Wall Bracket, Housing Spanner Wrench, Cation Cartridge

Description

Water Filter System, Overall Height 22 3/4 in, Service Life 500 gal, Flow Rate 1.0 gpm, Application Softener, Color Blue, Head Material Polypropylene, Housing Material Polypropylene, Includes Filter Cartridge Wall Bracket, Housing Spanner Wrench, Cation Cartridge, Pressure Drop 2 psi, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.