This item is Discontinued.

Watts Watts 013520-0808 AquaLock Female Swivel Elbow - 3/8" CTS x 1/2" NPS, Each 3520-0808

Watts 013520-0808 AquaLock Female Swivel Elbow - 3/8" CTS x 1/2" NPS, Each (Discontinued)

  • Mfr # 3520-0808
  • Zoro # G302591227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-0808
Zoro #
G302591227
UPC #
-
Country of Origin
United States

Details

Max. Operating Temp.
75°F
Outlet (In.)
1/2 Female Threaded
Max. Working Pressure (PSI)
250
Min. Operating Temp.
33°F
Inlet (In.)
3/8 Push to connect
Series
3520
Outlet Thread Type
NPSM
Green Environmental Attributes
Lead Free

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.