Occupancy Switches
- Mfr # PW-311-I
- Zoro # G622984716
product price:Â
$
63.55
/ea
Key Features
Product Type
Sensor with Multi-Way
Standards
UL, CUL, NEC
Load Rating @ 120V AC
0 to 1000 W at 120 VAC (Ballast/E-Ballast/LED/Tungsten)
Maximum Coverage Area
35 ft x 30 ft (Major Motion), 20 ft x 15 ft (Minor Motion)
Operating Voltage
120 to 277 VAC 50/60 Hertz, 0 to 10 VDC (Dimming LED)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW-311-I
- Zoro #
- G622984716
- UPC #
- -
- Country of Origin
- United States
Details
- Product Type
- Sensor with Multi-Way
- Standards
- UL, CUL, NEC
- Load Rating @ 120V AC
- 0 to 1000 W at 120 VAC (Ballast/E-Ballast/LED/Tungsten)
- Maximum Coverage Area
- 35 ft x 30 ft (Major Motion), 20 ft x 15 ft (Minor Motion)
- Operating Voltage
- 120 to 277 VAC 50/60 Hertz, 0 to 10 VDC (Dimming LED)
Description
1200 W at 277 VAC Ballast/E-Ballast/LED, 1/4 HP at 120/277 VAC Motor, 5/15/30 Min Time Delay, Passive Infrared, Dimmable, Wall Switch Occupancy Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.