Zoro Homepage

Barrier, Rectangle, 48in.Lx24in.Wx35in.H

  • Mfr # TF8054W22

  • Zoro # G3444598


product price: $991.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Concrete
Finish
Weather Stone
Weight
1,915 lb
Overall Length
4 ft
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF8054W22
Zoro #
G3444598
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Height
35 in
Overall Width
24 in
Outside Dia.
48 in
Wall Thickness
2.0 in
Manufacturer Warranty Length
2 yr

Details

Item
Security Barrier
Material
Concrete
Finish
Weather Stone
Weight
1,915 lb
Color
Sand
Shape
Rectangle
Net Weight
1,915 lb
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Wall

Description

Security Barrier, Color Sand, Overall Height 35 in, Overall Length 4 ft, Overall Width 24 in, Material Concrete, Finish Weather Stone, Weight 1,915 lb, Product Type Wall, Standards ASTM C150, ASTM C31, ASTM C33, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.