Zoro Homepage

Barrier, Rectangle, 96in.Lx24in.Wx35in.H

  • Mfr # TF8055W22

  • Zoro # G2586650


product price: $1,645.99
/ea
Item requires special delivery charges. A $1,185.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Outside Dia.
96 in
Overall Length
8 ft
Overall Width
24 in
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF8055W22
Zoro #
G2586650
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
96 in
Overall Length
8 ft
Overall Width
24 in
Overall Height
35 in
Wall Thickness
2.0 in
Manufacturer Warranty Length
2 yr

Details

Item
Security Barrier
Shape
Rectangle
Color
Sand
Finish
Weather Stone
Material
Concrete
Net Weight
3,830 lb
Standards
ASTM C150, ASTM C31, ASTM C33
Connecting Option
Non-Interlocking
Product Type
Wall
Weight
3,830 lb
Legend
No Legend

Description

Security Barrier, Color Beige, Includes Not Applicable, Overall Height 35 in, Overall Length 8 ft, Overall Width 24 in, Material Concrete, Finish Weather Stone, Frame Diameter Not Applicable, Bar Diameter Not Applicable, Weight 3,830 lb, Legend No Legend, Product Type Wall, Connecting Option Non-Interlocking, Standards ASTM C150, ASTM C31, ASTM C33, Legend Color Not Applicable, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.