Bollard, Round, 12in.Lx12in.Wx36in.H

  • Mfr # TF6025W22

  • Zoro # G3445036


product price: $431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Concrete
Color
Sand
Weight
310 lb
Outside Dia.
12 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6025W22
Zoro #
G3445036
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
12 in
Overall Length
12 in
Overall Height
36 in
Wall Thickness
2.0 in
Overall Width
12 in
Manufacturer Warranty Length
2 yr

Details

Item
Security Bollard
Material
Concrete
Color
Sand
Weight
310 lb
Net Weight
310 lb
Shape
Round
Finish
Weather Stone
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Permanent

Description

Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 310 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.