This item is Discontinued.

Wausau Tile Bollard, Round, 12in.Lx12in.Wx50in.H TF6022W22

Bollard, Round, 12in.Lx12in.Wx50in.H (Discontinued)

  • Mfr # TF6022W22
  • Zoro # G3445051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6022W22
Zoro #
G3445051
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
12 in
Overall Height
50 in
Overall Width
12 in
Outside Dia.
12 in
Wall Thickness
2.0 in

Details

Material
Concrete
Color
Sand
Net Weight
400 lb
Finish
Weather Stone
Item
Security Bollard
Shape
Round
Weight
400 lb

Description

Security Bollard, Color Sand, Overall Height 50 in, Overall Length 12 in, Overall Width 12 in, Material Concrete, Finish Weather Stone, Weight 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.