Bollard, Round, 12in.Lx12in.Wx60in.H
Mfr # TF6087W22
Zoro # G3444756
product price:Â $498.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Concrete
Color
Sand
Weight
600 lb
Outside Dia.
12 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6087W22
Zoro #
G3444756
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
12 in
Overall Width
12 in
Overall Length
12 in
Overall Height
60 in
Wall Thickness
2.0 in
Manufacturer Warranty Length
2 yr
Details
Item
Security Bollard
Material
Concrete
Color
Sand
Weight
600 lb
Shape
Round
Finish
Weather Stone
Net Weight
600 lb
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Permanent
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 60 in, Weight 600 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.