Bollard, Round, 14in.Lx14in.Wx19in.H
Mfr # TF6000W22
Zoro # G3445185
product price: $414.99
/eaKey Features
Material
Concrete
Color
Sand
Weight
250 lb
Outside Dia.
14 in
Finish
Weather Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6000W22
Zoro #
G3445185
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
14 in
Overall Height
19 in
Overall Length
14 in
Wall Thickness
2.0 in
Overall Width
14 in
Outside Diameter
14 in
Manufacturer Warranty Length
2 yr
Installed Height
19 in
Details
Item
Security Bollard
Material
Concrete
Color
Sand
Weight
250 lb
Finish
Weather Stone
Shape
Round
Net Weight
250 lb
Standards
ASTM C150, ASTM C31, ASTM C33
Mounting Style
Bolt-On
Product Type
Permanent
Includes Mounting Hardware
Not Included
Striping
No
Cap Adjustability
No Cap
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 14 in, Overall Width 14 in, Material Concrete, Wall Thickness 2.0 in, Color Red, Finish Weather Stone, Overall Height 19 in, Installed Height 19 in, Weight 250 lb, Outside Diameter 14 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.