Bollard, Round, 15in.Lx15in.Wx38in.H

  • Mfr # TF6125W22

  • Zoro # G3444695


product price:  $422.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete
Color
Sand
Weight
400 lb
Outside Dia.
15 in
Net Weight
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6125W22
Zoro #
G3444695
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
15 in
Overall Length
15 in
Wall Thickness
2.0 in
Overall Width
15 in
Overall Height
38 in

Details

Item
Security Bollard
Material
Concrete
Color
Sand
Weight
400 lb
Net Weight
400 lb
Shape
Round
Finish
Weather Stone

Description

Decorative Bollard, Overall Length 15 in, Overall Width 15 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 38 in, Weight 400 lb, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.