Bollard, Round, 18in.Lx18in.Wx30in.H
Mfr # TF6015W22
Zoro # G3445115
product price:Â $481.99
/eaKey Features
Material
Concrete
Color
Sand
Weight
615 lb
Outside Dia.
18 in
Finish
Weather Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF6015W22
Zoro #
G3445115
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
18 in
Overall Height
30 in
Overall Length
18 in
Wall Thickness
2.0 in
Overall Width
18 in
Installed Height
30 in
Manufacturer Warranty Length
2 yr
Outside Diameter
18 in
Details
Item
Security Bollard
Material
Concrete
Color
Sand
Weight
615 lb
Finish
Weather Stone
Net Weight
615 lb
Shape
Round
Mounting Style
Bolt-On
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Permanent
Striping
No
Cap Adjustability
No Cap
Includes Mounting Hardware
Not Included
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Red, Finish Weather Stone, Overall Height 30 in, Installed Height 30 in, Weight 615 lb, Outside Diameter 18 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.