Bollard, Round, 18in.Lx18in.Wx42in.H

  • Mfr # TF6009W22

  • Zoro # G3445158


product price:  $485.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete
Color
Sand
Weight
900 lb
Outside Dia.
18 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6009W22
Zoro #
G3445158
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
18 in
Overall Length
18 in
Overall Height
42 in
Overall Width
18 in
Wall Thickness
2.0 in
Installed Height
42 in
Outside Diameter
18 in
Manufacturer Warranty Length
2 yr

Details

Item
Security Bollard
Material
Concrete
Color
Sand
Weight
900 lb
Shape
Round
Finish
Weather Stone
Net Weight
830 lb
Mounting Style
Embedded Sleeve
Standards
ASTM C150, ASTM C31, ASTM C33
Striping
No
Cap Adjustability
No Cap
Includes Mounting Hardware
Not Included
Product Type
Permanent

Description

Decorative Bollard, Mounting Style Embedded Sleeve, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Beige, Finish Weather Stone, Overall Height 42 in, Installed Height 42 in, Weight 900 lb, Outside Diameter 18 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.