Bollard, Round, 9in.Lx18in.Wx34in.H
Mfr # TF6071W22
Zoro # G3444826
product price: $381.99
/eaKey Features
Material
Concrete
Color
Sand
Weight
500 lb
Outside Dia.
9 in
Finish
Weather Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6071W22
Zoro #
G3444826
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
9 in
Overall Length
9 in
Overall Height
34 in
Wall Thickness
2.0 in
Overall Width
18 in
Manufacturer Warranty Length
2 yr
Details
Item
Security Bollard
Material
Concrete
Color
Sand
Weight
500 lb
Finish
Weather Stone
Net Weight
460 lb
Shape
Round
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Permanent
Description
Decorative Bollard, Overall Length 9 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 34 in, Weight 500 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.