Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Square, 8in.Lx14in.Wx37in.H

  • Mfr # TF6034W22

  • Zoro # G3444981


product price: $457.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete
Color
Sand
Weight
350 lb
Outside Dia.
8 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6034W22
Zoro #
G3444981
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8 in
Overall Width
14 in
Wall Thickness
2.0 in
Overall Length
14 in
Overall Height
37 in
Manufacturer Warranty Length
2 yr

Details

Item
Security Bollard
Material
Concrete
Color
Sand
Weight
350 lb
Finish
Weather Stone
Shape
Square
Net Weight
350 lb
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Permanent

Description

Decorative Bollard, Overall Length 14 in, Overall Width 14 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 37 in, Weight 350 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.