Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planter, Rectangle, 48in.Lx16in.Wx36in.H

  • Mfr # TF4356W22

  • Zoro # G3445401


product price: $930.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Outside Dia.
48 in
Overall Length
48 in
Overall Width
16 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4356W22
Zoro #
G3445401
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
48 in
Overall Length
48 in
Overall Width
16 in
Overall Height
36 in
Wall Thickness
2.0 in

Details

Item
Security Planter
Shape
Rectangle
Color
Sand
Finish
Weather Stone
Material
Concrete
Net Weight
1,335 lb
Weight
1,200 lb
Includes
(4) 1/2 in Threaded Inserts

Description

Planter Bollard, Shape Rectangle, Color Beige, Overall Height 36 in, Overall Width 16 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,200 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.