Planter, Round, 24in.Lx24in.Wx26in.H
Mfr # TF4351W22
Zoro # G3445456
product price: $516.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Shape
Circle
Outside Dia.
24 in
Overall Height
26 in
Color
Sand
Finish
Weather Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF4351W22
Zoro #
G3445456
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
24 in
Overall Height
26 in
Wall Thickness
2.0 in
Outside Diameter
24 in
Inside Diameter
20 in
Details
Item
Security Planter
Shape
Circle
Color
Sand
Finish
Weather Stone
Net Weight
460 lb
Material
Concrete
Includes
(4) 1/2 in Threaded Inserts
Weight
460 lb
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 26 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 20 in, Material Concrete, Finish Weather Stone, Weight 460 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.