Planter, Round, 28in.Lx28in.Wx22in.H

  • Mfr # TF4041W22

  • Zoro # G3446339


product price: $449.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Shape
Circle
Outside Dia.
28 in
Overall Height
22 in
Color
Sand
Net Weight
315 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4041W22
Zoro #
G3446339
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
28 in
Overall Height
22 in
Wall Thickness
2.0 in
Inside Diameter
24 in
Outside Diameter
28 in

Details

Item
Security Planter
Shape
Circle
Color
Sand
Net Weight
315 lb
Material
Concrete
Finish
Weather Stone
Includes
(4) 1/2 in Threaded Inserts
Weight
315 lb

Description

Planter Bollard, Shape Circle, Color Beige, Overall Height 22 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 28 in, Inside Diameter 24 in, Material Concrete, Finish Weather Stone, Weight 315 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.