Planter, Round, 40in.Lx40in.Wx24in.H

  • Mfr # TF4107W22

  • Zoro # G3446165


product price: $621.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shape
Circle
Outside Dia.
40 in
Overall Height
24 in
Color
Sand
Finish
Weather Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4107W22
Zoro #
G3446165
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
40 in
Overall Height
24 in
Wall Thickness
2.0 in
Outside Diameter
40 in
Inside Diameter
36 in

Details

Item
Security Planter
Shape
Circle
Color
Sand
Finish
Weather Stone
Net Weight
745 lb
Material
Concrete
Includes
(4) 1/2 in Threaded Inserts
Weight
745 lb

Description

Planter Bollard, Shape Circle, Color Beige, Overall Height 24 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 40 in, Inside Diameter 36 in, Material Concrete, Finish Weather Stone, Weight 745 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.