Zoro Homepage

Planter, Round, 48in.Lx48in.Wx30in.H

  • Mfr # TF4121W22

  • Zoro # G3446110


product price: $957.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Shape
Circle
Outside Dia.
48 in
Overall Height
30 in
Color
Sand
Wall Thickness
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4121W22
Zoro #
G3446110
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
48 in
Overall Height
30 in
Wall Thickness
2.0 in
Inside Diameter
44 in
Outside Diameter
48 in

Details

Item
Security Planter
Shape
Circle
Color
Sand
Net Weight
1,450 lb
Finish
Weather Stone
Material
Concrete
Weight
1,450 lb
Includes
(4) 1/2 in Threaded Inserts

Description

Planter Bollard, Shape Circle, Color Beige, Overall Height 30 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 44 in, Material Concrete, Finish Weather Stone, Weight 1,450 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.