Planter, Round, 60in.Lx60in.Wx42in.H

  • Mfr # TF4065W22

  • Zoro # G3446269


product price: $905.99
/ea
Additional $660.00 delivery surcharge applies per item.
See details

Key Features

Shape
Circle
Outside Dia.
60 in
Overall Height
42 in
Color
Sand
Wall Thickness
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4065W22
Zoro #
G3446269
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
60 in
Overall Height
42 in
Wall Thickness
2.0 in
Inside Diameter
56 in
Outside Diameter
60 in

Details

Item
Security Planter
Shape
Circle
Color
Sand
Material
Concrete
Finish
Weather Stone
Net Weight
1,960 lb
Weight
1,960 lb
Includes
(4) 1/2 in Threaded Inserts

Description

Planter Bollard, Shape Circle, Color Beige, Overall Height 42 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 60 in, Inside Diameter 56 in, Material Concrete, Finish Weather Stone, Weight 1,960 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.